Skip Content
SPILL KIT OIL SORBENT CAP 20L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPILL KIT OIL SORBENT CAP 20L

CAN-ROSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BIGSK-O5
  • Mfr. Model # SK-O5
  • UNSPSC # 47131905
  • CATALOGUE PAGE # 2684
  • Shipping Weight 7.76 lbs

Product Details

Oil spill kit will absorb oils, fuel, and solvents, but will not absorb water (hydrophobic). Includes one sock, twenty pads, one pair nitrile gloves, two disposal bags, and one instruction booklet in a 5-gallon polyethylene pail. Sorbent capacity, 20 L.

Technical Specs

  • Item Polyethylene Pail, 5 Gallon
  • Colour White
  • Container Type Drum
  • Includes Includes One Sock, Twenty Pads, One Pair Nitrile Gloves, Two Disposal Bags, and One Instruction Booklet in a 5 Gallon Polyethylene Pail
  • Standards n/a
  • Container Size 5 gal.
  • Volume Absorbed Per Pkg. 4.4 gal.

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List