SPILL KIT LAB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPILL KIT LAB

SPILKLEEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPKABK001
  • Mfr. Model # ABK001
  • UNSPSC # 11162200
  • CATALOGUE PAGE # 2690
  • Shipping Weight 5.6 lbs

Product Details

Lab spill kit. Includes: 4 sorbent pads, 1 acid neutralizer, 1 base neutralizer, 1 pair safety goggles, 1 pair gloves, 1 disposal bag.

Technical Specs

  • Item Lab Spill Kit
  • Container Type Spill Kit
  • Includes 4 Sorbent Pads, 1 Acid Neutralizer, 1 Base Neutralizer, 1 Pair Safety Goggles, 1 Pair Gloves, 1 Disposal Bag
  • Container Size 17" L X 15" W X 4" H

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list