SPILL KIT LAB FOR SOLVENTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPILL KIT LAB FOR SOLVENTS

SPILKLEEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPKCSKLSK1SOL
  • Mfr. Model # CSKLSK1SOL
  • UNSPSC # 47131905
  • CATALOGUE PAGE # 2690
  • Shipping Weight 5.845 lbs

Product Details

Lab spill kit for solvents. Includes: 2 470 kg HazKleen VSP powder in shaker tube, 4 universal sorbents pads, 1 pair nitrile gloves, 1 pair safety goggles, 1 scoop and brush, 3 disposal bags, 1 instruction guide, 1 red plastic case 12 inch x 16 inch x 3-1/2 inch.

Technical Specs

  • Item Small Lab Spill Kit for Solvents
  • Container Type Spill Kit
  • Includes 2Ea 470Gr Hazkleen Vsp Powder in Shaker Tube, 4 Universal Sorbent Pads, 1 Pair Gloves, 1 Pair Goggles, 1 Scoop and Brush, 3 Disposal Bags, 1 Instruction Guide
  • Container Size 15" W, 4" H, 17" L

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list