Skip Content
SPILL KIT, DLX TRUCK WALL MOUNT O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPILL KIT, DLX TRUCK WALL MOUNT O

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC13TWSK-O
  • Mfr. Model # 13TWSK-O
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • Colour Yellow
  • Container Type Truck/Wall Mounted Container
  • Includes (1) Poly Edge Mountable (Lockable) Storage Container, (1) 1 gal. Jug Ensorb(R), (1) 100 gal. Prowler Pool, (1) Leak Repair Kit, (25) Pads, (4) Medium Socks, (2) Disposable Bags and Ties, (1) Pair Nitrile Gloves, (1) Goggles, (1) Emergency Response Guide and Instruction Sheet
  • Item Vehicle Spill Kit
  • Volume Absorbed Per Pkg. 110 gal.
  • Height 16"
  • Portable Yes
  • Width 20"
  • Wheels No
  • Length 34"
  • Standards EPA, SPCC and NPDES
  • Number of Components 38
  • Lockable Yes
  • Static Dissipative No
  • UV Resistant Yes

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list