Skip Content
SPILL KIT 65-GALLON DRUM AGGRESSIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPILL KIT 65-GALLON DRUM AGGRESSIVE

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC1361YE
  • Mfr. Model # 1361YE
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.0 lbs

Technical Specs

  • Colour Safety Yellow
  • Container Type Drum
  • Includes (1) 65 gal. Salvage Drum, (1) 1 gal. Ensorb(R) Super Absorbent, (50) Pads, (8) Large Socks, (12) Medium Socks, (1) Pack Wipes, (4) Disposable Bags and Ties, (2) Pair Nitrile Gloves, (2) Goggles, (1) Emergency Response Guide, (1) Instruction Sheet
  • Item Spill Kit
  • Standards OSHA, EPA, DOT
  • Volume Absorbed Per Pkg. 41 gal.
  • Fluids Absorbed Universal, Hazmat
  • Height 41-1/2"
  • Width 23"
  • Length 27-3/4"
  • Wheels No
  • Number of Components 83
  • Lockable No
  • Portable Yes
  • Static Dissipative No
  • UV Resistant Yes

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list