Skip Content
SPILL KIT 20-GALLON DRUM AGGRESSIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPILL KIT 20-GALLON DRUM AGGRESSIVE

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC1321YE
  • Mfr. Model # 1321YE
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour Yellow
  • Container Type Drum
  • Item Spill Kit
  • Includes (1) 20 gal. Salvage Drum, (1) 1 gal. Ensorb(R) Super Absorbent, (20) 15 x 18" Pads, (6) 3" x 4 ft. Socks, (1) 3" x 10 ft. Sock, (25) 13 x13" Wipers, (2) Disposal Bags and Ties, (1) Pair of Nitrile Gloves, (1) Goggles, (1) Emergency Response Guide, (1) Instruction Sheet and Material Safety Data Sheets
  • Standards EPA, SPCC and NPDES
  • Volume Absorbed Per Pkg. 11 gal.
  • Fluids Absorbed Universal, Hazmat
  • Width -
  • Height 19"
  • Length 24"
  • Portable Yes
  • Wheels No
  • Number of Components 36
  • Lockable No
  • Static Dissipative No
  • UV Resistant Yes

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list