Skip Content
SPILL DECK P2 BLADDER SYSTEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPILL DECK P2 BLADDER SYSTEM

ULTRA-SPILL DECK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT2329
  • Mfr. Model # 2329
  • UNSPSC # 24101905
  • CATALOGUE PAGE # 2699
  • Shipping Weight 45.0 lbs

Product Details

Ecosmart(R) ultra-spill deck bladder systems(R). Low profile, polyethylene containment decks meet EPA and Uniform Fire Code Spill Containment regulations. Available in 1, 2, and 4-drum modules, the low 5-3?4 in. deck height allows safe and convenient drum loading.

Technical Specs

  • Height 5-3/4"
  • Item Ultra-Spill Deck Bladder System(R) - 2 Drum
  • Includes (1) Bladder Attachment
  • Material Polyethylene
  • Spill Capacity 77 gal.
  • Length 52"
  • Width 30-1/2"
  • Standards EPA 40 CFR 264.175, SPCC
  • Number of Drums 2
  • Colour Yellow
  • Covered/Uncovered Uncovered
  • Spill Containment Opening Type No Cover
  • Spill Containment Load Capacity 3,000 lbs.
  • Drain Included Yes
  • Spill Containment Type Spill Containment Pallets
  • Modular / Nonmodular Modular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list