Skip Content
SPILL DECK INLINE - 6-DRUM MODEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPILL DECK INLINE - 6-DRUM MODEL

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT2334
  • Mfr. Model # 2334
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 132.0 lbs

Technical Specs

  • Colour Yellow
  • Height 5-3/4"
  • Includes (3) 2-Drum Spill Deck Module, (2) Bulkhead Fittings, (2) T Strips
  • Item Drum Spill Containment Pallet
  • Length 156"
  • Spill Capacity 66 gal.
  • Width 25-1/2"
  • Number of Drums 6
  • Material Polyethylene
  • Standards SPCC, EPA Container Storage Regulation 40 CFR 264.175 and UFC Spill Containment Regulations
  • Drain Included Yes
  • Spill Containment Type Spill Containment Pallets
  • Modular / Nonmodular Modular
  • Covered/Uncovered Uncovered
  • Spill Containment Opening Type No Cover
  • Spill Containment Load Capacity 9,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list