Skip Content
SPILKLEEN SPLIT ROLLS OIL ONLY 2/BA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPILKLEEN SPLIT ROLLS OIL ONLY 2/BA

SPILKLEEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPKAMESR150
  • Mfr. Model # AMESR150
  • UNSPSC # 47131909
  • CATALOGUE PAGE # 2690
  • Shipping Weight 9.7 lbs

Product Details

Air matrix pads and rolls - oil only. A premium, 100% polypropylene oil-only product - contains a very high recycled content. Split roll, 2/bale. Size: 14 inch x 150 feet.

Technical Specs

  • Width 14"
  • Item Split Roll, 2/Bale
  • Length 150'
  • Fluids Absorbed Hydrocarbons and Non-Aggressive Water Base Chemicals
  • Absorbency Weight Heavy
  • Colour White
  • Perforations Yes
  • Volume Absorbed Per Pkg. 54 gal.

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List