Skip Content
SPILKLEEN ROLLS OIL ONLY 1 PER BA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPILKLEEN ROLLS OIL ONLY 1 PER BA

SPILKLEEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPKAMER150
  • Mfr. Model # AMER150
  • UNSPSC # 47131909
  • CATALOGUE PAGE # 2690
  • Shipping Weight 19.5 lbs

Product Details

Air matrix pads and rolls - oil only. A premium, 100% polypropylene oil-only product - contains a very high recycled content. Rolls, 1/bale. Size: 28 inch x 150 feet.

Technical Specs

  • Item Roll, 1/Bale
  • Length 150'
  • Width 28"
  • Absorbency Weight Heavy
  • Colour White
  • Volume Absorbed Per Pkg. 54 gal.
  • Perforated Yes

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list