Skip Content
SPILKLEEN OIL PDS 16INX18IN 100/BA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPILKLEEN OIL PDS 16INX18IN 100/BA

SPILKLEEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPKAMEP100
  • Mfr. Model # AMEP100
  • UNSPSC # 47131909
  • CATALOGUE PAGE # 2690
  • Shipping Weight 10.08 lbs

Product Details

Air matrix pads and rolls - oil only. A premium, 100% polypropylene oil-only product - contains a very high recycled content. Pads, 100/bale. Size: 16 inch x 18 inch.

Technical Specs

  • Length 18"
  • Item Pads, 100/Bale
  • Width 16"
  • Colour White
  • Volume Absorbed Per Pkg. 23 gal.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list