Skip Content
SPILKART BATTERY STATION SPILL KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPILKART BATTERY STATION SPILL KIT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8WPV6
  • Mfr. Model # 8WPV6
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Includes (2) 2.5 lb Acid Neutralizer Shakers, 32 oz. Body Flush, (4) 4 ft. Spill Socks, (50) 9-1/4 x 14-1/2" Sorbent Pads, (4) 17 x 30" Disposal Bags, Pair of Nitrile Gloves, (1) Coverall, Goggles, Compliance Directory, Spill Response Guide, Cart
  • Item Spilkart Battery Station Spill Kit
  • Container Size 35-1/8" H x 20-1/2" W, 14-3/4" D
  • Neutralizes 2 gal. of 20% Sulfuric Acid
  • Primary Neutralizing Application Acid Neutralizing Kits

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list