SPIKES SPECIAL ADHESIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPIKES SPECIAL ADHESIVE

BIRD-X

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BIRSSA-G
  • Mfr. Model # SSA-G
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 1715
  • Shipping Weight 1.0 lbs

Product Details

Spikes special adhesive.

Technical Specs

  • Item Spikes Special Adhesive
  • Application To Adhere Spikes Onto a Surface
  • Size 10.1 oz.
  • Colour Clear
  • Temp. Range -35 Degrees F - 140 Degrees F
  • Type Bird Spikes
  • Begins to Harden 10 hr. - 20 hr.
  • Shear Strength 325 PSI
  • Tensile Strength 325 PSI
  • Characteristics Single Component, Silicone Sealant
  • Viscosity 200,000 mPa
  • Curing Time 24 hr.
  • Specific Gravity 0.96
  • VOC Content 29 g/L
  • Functional Cure 24 hr.