!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REPLACEMENT STREET SPIKE CAP, PACKAGE 12

REPLACEMENT STREET SPIKE CAP, PACKAGE 12

UNIK

REPLACEMENT STREET SPIKE CAP, PACKAGE 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPLACEMENT STREET SPIKE CAP, PACKAGE 12

REPLACEMENT STREET SPIKE CAP, PACKAGE 12

UNIK

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DSISF519
  • Mfr. Model # USF519V
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Replace the street spike caps on your work boots with these replacement caps. These caps come in a package of 12 and are easy to install using the key that came with your boots. They are compatible with work boots that have Vibram Fire & Ice(TM) outsoles.

Technical Specs

  • Item Street caps
  • Outsole Material EVA Vibram Fire & Ice(TM) Alexis Gripper Rubber
  • Liner Material Isofix Fabric
  • Footwear Width EEE

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list