Skip Content
SPIKES REPLACE ICE GRIPPER12/PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPIKES REPLACE ICE GRIPPER12/PKG

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSISF521
  • Mfr. Model # SF521
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

3E width. Full grain leather. 200 g Thinsulate insulation. Isofix fabric lining. EVA Vibram Fire & Ice(TM) Alexis gripper rubber outsole. Zip fastener on the side. Optional ice spikes sold separately. Attachment key for spikes included with boots. Street

Technical Specs

  • Item Ice gripper spike
  • Liner Material Isofix Fabric
  • Outsole Material EVA Vibram Fire & Ice(TM) Alexis Gripper Rubber
  • Insulation Type Thinsulate
  • Insulation Weight 200 g
  • Footwear Width EEE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list