Skip Content
SPIKE GROUND 30 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPIKE GROUND 30 INCH

PERIMETER PATROL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTLRF70005
  • Mfr. Model # RF70005
  • UNSPSC # 23232101
  • CATALOGUE PAGE # 2127
  • Shipping Weight 6.0 lbs

Technical Specs

  • Colour Yellow
  • Item Ground Spike
  • Includes Ground Spike
  • Features Heavy Duty, 30" Ground Spike for Turf or Dirt Installations
  • Height 30"
  • Length 30"
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list