SPIDER SMOKE GUNMTL FRM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPIDER SMOKE GUNMTL FRM

PIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRP253SR40067CN
  • Mfr. Model # 253SR40067CN
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.079 lbs

Technical Specs

  • Frame Colour Gunmetal
  • Size One Size Fits All
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Material Nylon + TPE
  • Lens Colour Smoke
  • Standards CSA Z94.3
  • UV Protection 99.99%
  • Temple Colour Gunmetal
  • Gender Unisex
  • Lens Material Polycarbonate
  • Temple Style Bayonet
  • Frame Design Full-Frame
  • Eyewear Size Universal
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list