Skip Content
SPIDER CLEAR GUNMTL FRM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPIDER CLEAR GUNMTL FRM

PIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRP253SR40066CN
  • Mfr. Model # 253SR40066CN
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Size One Size Fits All
  • Frame Colour Gunmetal
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Colour Clear
  • Frame Material Nylon + TPE
  • Lens Material Polycarbonate
  • Temple Style Bayonet
  • UV Protection 99.99%
  • Standards CSA Z94.3
  • Temple Colour Gunmetal
  • Gender Unisex
  • Frame Design Full-Frame
  • Primary Lens Color Clear
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list