Skip Content
SPIC/SPAN ALL PURP.CLEAN 945ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPIC/SPAN ALL PURP.CLEAN 945ML

SPIC/SPAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PGLPG00639
  • Mfr. Model # PG00639
  • UNSPSC # 47131800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.182 lbs

Technical Specs

  • Size 946 mL
  • Container Type Bottle
  • Colour Blue
  • Fragrance Scented
  • Contains Liquid
  • Recommended Dilution RTU
  • VOC Content 0.69% (Estimated)
  • Green Environmental Attribute 100% Total Recycled Content
  • Net Weight 13
  • Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List