Skip Content
SPHERICAL WASHER STL M8 17MM OD PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPHERICAL WASHER STL M8 17MM OD PR

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9522SET
  • Mfr. Model # Z9522SET
  • UNSPSC # 31161820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Application Compensate for Uneven Surfaces
  • Finish Black Oxide
  • Includes Male Washer, Female Washer
  • Item Spherical Washer
  • Material Steel
  • Thickness 5.6 mm
  • Outside Dia. 17 mm
  • Thickness Tolerance +/-0.2 mm
  • Fits Bolt Sizes M8
  • Female I.D. 9.6 mm
  • Rockwell Hardness B68
  • Male I.D. 8.4 mm
  • Radius 12 mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List