Skip Content
SPHERICAL WASHER STL M6 12MM OD PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPHERICAL WASHER STL M6 12MM OD PR

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9520SET
  • Mfr. Model # Z9520SET
  • UNSPSC # 31161820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Includes Male Washer, Female Washer
  • Application Compensate for Uneven Surfaces
  • Item Spherical Washer
  • Finish Black Oxide
  • Material Steel
  • Outside Dia. 12 mm
  • Fits Bolt Sizes M6
  • Thickness 4.2 mm
  • Thickness Tolerance +/-0.2 mm
  • Rockwell Hardness B68
  • Female I.D. 7.1 mm
  • Radius 9 mm
  • Male I.D. 6.4 mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List