!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPHERICAL WASHER STL M24 44MM OD PR

SPHERICAL WASHER STL M24 44MM OD PR

ACCURATE MFD PRODUCTS

SPHERICAL WASHER STL M24 44MM OD PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPHERICAL WASHER STL M24 44MM OD PR

SPHERICAL WASHER STL M24 44MM OD PR

ACCURATE MFD PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $85.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # ACUZ9534SET
  • Mfr. Model # Z9534SET
  • UNSPSC # 31161820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Item Spherical Washer
  • Bottom Washer Outside Diameter 44 mm
  • Finish Black Oxide
  • Material Steel
  • Minimum Thickness 15.2 mm
  • Rockwell Hardness C40
  • System of Measurement Metric
  • Top Washer Outside Diameter 44 mm
  • Bottom Washer Inside Diameter 28 mm
  • Bottom Washer Radius 32 mm
  • For Screw Size M24
  • Maximum Thickness 15.2 mm
  • Pack Size Small Pack
  • Spherical Washer Type Spherical Washer Assembly
  • Top Washer Inside Diameter 25 mm
  • Top Washer Radius 32 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list