Skip Content
SPHERICAL WASHER STL M12 24MM OD PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPHERICAL WASHER STL M12 24MM OD PR

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9526SET
  • Mfr. Model # Z9526SET
  • UNSPSC # 31161820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application Compensate for Uneven Surfaces
  • Finish Black Oxide
  • Includes Male Washer, Female Washer
  • Item Spherical Washer
  • Outside Dia. 24 mm
  • Material Steel
  • Fits Bolt Sizes M12
  • Thickness 8 mm
  • Rockwell Hardness B68
  • Thickness Tolerance +/-0.2 mm
  • Female I.D. 14.2 mm
  • Male I.D. 13 mm
  • Radius 17 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list