SPHERICAL WASHER 9/32IDX5/8 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPHERICAL WASHER 9/32IDX5/8 OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9450SET
  • Mfr. Model # Z9450SET
  • UNSPSC # 31161820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Finish Black Oxide
  • Application Compensate for Uneven Surfaces
  • Item Spherical Washer
  • Includes Male Washer, Female Washer
  • Material Low Carbon Steel
  • Outside Dia. 5/8"
  • Thickness 3/16"
  • Fits Bolt Sizes 1/4"
  • Rockwell Hardness B49
  • Thickness Tolerance +/-0.010"
  • Female I.D. 5/16"
  • Radius 3/4"
  • Male I.D. 9/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list