Skip Content
SPHERICAL WASHER 1 1/16IDX2 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPHERICAL WASHER 1 1/16IDX2 OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9474SET
  • Mfr. Model # Z9474SET
  • UNSPSC # 31161820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Technical Specs

  • Application Compensate for Uneven Surfaces
  • Finish Black Oxide
  • Includes Male Washer, Female Washer
  • Fits Bolt Sizes 1"
  • Item Spherical Washer
  • Rockwell Hardness B49
  • Material Low Carbon Steel
  • Outside Dia. 2"
  • Female I.D. 1-1/8"
  • Thickness Tolerance +/-0.010"
  • Thickness 1/2"
  • Male I.D. 1-1/16"
  • Radius 2-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list