Skip Content
SPHERICAL BEARING LARGE BORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPHERICAL BEARING LARGE BORE

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF19RT77
  • Mfr. Model # 19RT77
  • UNSPSC # 31171505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.36 lbs

Technical Specs

  • Item Bearing
  • Outside Dia. 2-3/4"
  • Width 1-3/8"
  • Ball Material 52100 Chrome Plated Steel
  • Bore Dia. 1-1/2"
  • Series Commercial, Large Bore
  • Ball Dia. 2-5/16"
  • Raceway Material Heat Treated Chromoly Steel
  • Static Load Capacity 203,925 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list