Skip Content
SPHERICAL BEARING LARGE BORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPHERICAL BEARING LARGE BORE

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF19RT75
  • Mfr. Model # 19RT75
  • UNSPSC # 31171505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.94 lbs

Technical Specs

  • Item Bearing
  • Ball Material 52100 Chrome Plated Steel
  • Width 1-3/16"
  • Outside Dia. 2-3/8"
  • Ball Dia. 1-11/16"
  • Series Commercial, Large Bore
  • Bore Dia. 1-7/8"
  • Static Load Capacity 151,095 lbs.
  • Raceway Material Heat Treated Chromoly Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list