Skip Content
SPHERICAL BEARING COMMERCIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPHERICAL BEARING COMMERCIAL

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF19RT71
  • Mfr. Model # 19RT71
  • UNSPSC # 31171505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Outside Dia. 1-7/16"
  • Item Bearing
  • Ball Material 52100 Chrome Plated Steel
  • Width 3/4"
  • Series Commercial
  • Bore Dia. 3/4"
  • Ball Dia. 1-3/16"
  • Static Load Capacity 47,880 lbs.
  • Raceway Material Heat Treated Chromoly Steel, PTFE-Lined

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list