SPHERICAL BEARING COMMERCIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPHERICAL BEARING COMMERCIAL

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF19RT54
  • Mfr. Model # 19RT54
  • UNSPSC # 31171505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Bearing
  • Outside Dia. 3/4"
  • Width 3/8"
  • Ball Material 52100 Chrome Plated Steel
  • Series Commercial
  • Bore Dia. 5/16"
  • Ball Dia. 9/16"
  • Raceway Material Heat Treated Chromoly Steel
  • Static Load Capacity 9,713 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list