Skip Content
SPHERE MAGNET,1/2 IN DIA,14.2 LBS,N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPHERE MAGNET,1/2 IN DIA,14.2 LBS,N

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS10E786
  • Mfr. Model # 10E786
  • UNSPSC # 27112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Sphere Magnet
  • Max. Pull 14.2 lb.
  • Material Grade 35 Neodymium
  • Stability Temp. 212 Degrees F
  • Casing Material Nickel Plating
  • Diameter 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list