SPEEDTAP M8 ISO COARSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPEEDTAP M8 ISO COARSE

SPEEDTAPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SIISPDTPSM8
  • Mfr. Model # SPDTPSM8
  • UNSPSC # 20121722
  • CATALOGUE PAGE # 536
  • Shipping Weight 0.386 lbs

Product Details

SpeedTap, size M8-1.25, flutes 3, overall length 3". Tap is driven with M13 socket allowing the user to tap and bolt with same tool. Can be used in an impact wrench in mild steel up to 6 mm drastically increasing speed.

Technical Specs

  • Number of Flutes 3
  • Overall Length 3"
  • Shank Dia. 0.317"
  • Item SPEEDTAPS(TM)
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Thread Length 1-1/8"
  • Standards ANSI
  • Thread Direction Right Hand
  • Tap Thread Size M8-1.25
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list