Skip Content
SPEEDTAP M6 ISO COARSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPEEDTAP M6 ISO COARSE

SPEEDTAPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SIISPDTPSM6
  • Mfr. Model # SPDTPSM6
  • UNSPSC # 20121722
  • CATALOGUE PAGE # 536
  • Shipping Weight 0.225 lbs

Product Details

SpeedTap, size M6-1.0, flutes 3, overall length 2-1/2". Tap is driven with M10 socket allowing the user to tap and bolt with same tool. Can be used in an impact wrench in mild steel up to 4 mm drastically increasing speed.

Technical Specs

  • Number of Flutes 3
  • Overall Length 2-1/2"
  • Shank Dia. 0.239"
  • Item SPEEDTAPS(TM)
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Dimension Type Metric
  • Tap Thread Type Metric Coarse
  • Thread Length 63/64"
  • Standards ANSI
  • Thread Direction Right Hand
  • Tap Thread Size M6-1.00
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list