SPEEDGLAS WOMENS HLMT WILD-N-PINK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPEEDGLAS WOMENS HLMT WILD-N-PINK

SPEEDGLAS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM07-0012-31WP-CA
  • Mfr. Model # 07-0012-31WP-CA
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 860
  • Shipping Weight 3.33 lbs

Product Details

3M(TM) Speedglas(TM) 100 series graphic welding shields women's collection. Shade range 3/8 - 13. Switching time light to dark: 0.1 ms. Viewing area: 3.66 x 1.73 inches. Operating temperature: -5 to 55 Degrees C. Battery life hours: 1,500. Helmet Wild-N-Pink.

Technical Specs

  • Item Welding Helmet
  • Battery Type CR2032
  • Colour Wild-N-Pink
  • Battery Life 1500 hr.
  • Standards ANSI Z87.1-2010
  • Series Speedglas(TM) 9100 Series
  • Viewing Area 1.73" x 3.66"
  • Number of Arc Sensors 2
  • Lens Shade 8 - 12
  • Features Excellent Optical Quality. Sensitivity Adjustment Allows Use With Most Stick, Mig, Tig (greater Than 10A)
  • Grind Mode Yes
  • Welding Helmet Color Graphics

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list