Skip Content
SPEEDER HANDLE,1/2 DR X 21 IN,CHROM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPEEDER HANDLE,1/2 DR X 21 IN,CHROM

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K386
  • Mfr. Model # 20K386
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Finish Super Chrome
  • Item Speeder Handle
  • Drive Size 1/2"
  • Number of Pieces 1
  • Overall Length 21"
  • For Use With 1/2" Drive Sockets

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list