Skip Content
SPEEDBOR SPADE BIT SET 8PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPEEDBOR SPADE BIT SET 8PC

IRWIN SPEEDBOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW341008
  • Mfr. Model # 341008
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 453
  • Shipping Weight 1.6 lbs

Product Details

Speedbur 8 piece spade bit set. Size 3/8, 1/2, 5/8, 3/4, 7/8, 1, 1-1/8, and 1-1/2 inches.

Technical Specs

  • Number of Pieces 8
  • Item Wood Drilling Bit Set
  • Includes 3/8" To 1-1/2" Bits
  • Overall Length 6"
  • Shank Dia. 1/4"
  • Bit Dia. 3/8", 1/2", 5/8", 7/8", 1", 1-1/8", 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list