Skip Content
SPEEDBOR MAX 5/8X12 OAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPEEDBOR MAX 5/8X12 OAL

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW1866051
  • Mfr. Model # 1866051
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Product Details

Steel, Dia. (In.) 5/8, Shank Size (In.) 1/4, Overall Length (In.) 12, For Standard Pipe Sz. (In.) No, For Use With Wood, Includes Bit

Technical Specs

  • For Use With Wood
  • Item Wood Drilling Bit
  • Material Steel
  • Drill Style Speedbor
  • Bit Dia. 5/8"
  • Shank Size 3/8"
  • Overall Length 12"
  • Includes Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list