Skip Content
SPEEDBOR MAX 1X24IN OAL TUBED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPEEDBOR MAX 1X24IN OAL TUBED

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW1866078
  • Mfr. Model # 1866078
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.03 lbs

Product Details

Steel, Dia. (In.) 1, Shank Size (In.) 1/4, Overall Length (In.) 24, For Standard Pipe Sz. (In.) No, For Use With Wood, Includes Bit

Technical Specs

  • For Use With Wood
  • Material Steel
  • Item Wood Drilling Bit
  • Overall Length 24"
  • Shank Size 3/8"
  • Bit Dia. 1"
  • Drill Style Speedbor
  • Includes Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list