SPEEDBOR MAX 1X12IN OAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPEEDBOR MAX 1X12IN OAL

IRWIN

Web Price : $30.62 / EACH

Minimum Order Quantity: 3
Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW1866054
  • Mfr. Model # 1866054
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.93 lbs

Product Details

Steel, Dia. (In.) 1, Shank Size (In.) 1/4, Overall Length (In.) 12, For Standard Pipe Sz. (In.) No, For Use With Wood, Includes Bit

Technical Specs

  • Item Wood Drilling Bit
  • For Use With Wood
  • Drill Style Speedbor
  • Overall Length 12"
  • Shank Size 3/8"
  • Includes Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list