Skip Content
SPEEDBOR MAX 1/2X12IN OAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPEEDBOR MAX 1/2X12IN OAL

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW1866040
  • Mfr. Model # 1866040
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Product Details

Steel, Dia. (In.) 1/2, Shank Size (In.) 1/4, Overall Length (In.) 12, For Standard Pipe Sz. (In.) No, For Use With Wood, Includes Bit

Technical Specs

  • Overall Length 12"
  • Material Steel
  • Item Wood Drilling Bit
  • Drill Style Speedbor
  • For Use With Wood
  • Shank Size 3/8"
  • Bit Dia. 1/2"
  • Includes Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list