!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPEEDBOR MAX 1-1/8X16IN OAL TUBED

SPEEDBOR MAX 1-1/8X16IN OAL TUBED

IRWIN

SPEEDBOR MAX 1-1/8X16IN OAL TUBED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPEEDBOR MAX 1-1/8X16IN OAL TUBED

SPEEDBOR MAX 1-1/8X16IN OAL TUBED

IRWIN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # IRW1866071
  • Mfr. Model # 1866071
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.13 lbs

Product Details

Steel, Dia. (In.) 1-1/8, Shank Size (In.) 1/4, Overall Length (In.) 16, For Standard Pipe Sz. (In.) No, For Use With Wood, Includes Bit

Technical Specs

  • Item Wood Drilling Bit
  • Shank Size 7/16"
  • For Use With Wood
  • Drill Style Speedbor
  • Overall Length 16"
  • Includes Bit

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list