Skip Content
Discontinued with Replacement
SPEEDBALL 2000TM/MCPOWER CLEANER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPEEDBALL 2000TM/MCPOWER CLEANER

SPEEDBALL 2000

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRC5891164
  • Mfr. Model # 5891164
  • UNSPSC # 47131805
  • CATALOGUE PAGE # 1655
  • Shipping Weight 29.15 lbs
Suggested Replacement Product
CLEANER DEGREASER,946ML,SPRAY BOTTLE

Price: NA

Technical Specs

  • Colour Purple
  • Fragrance Citrus
  • Container Type Bottle
  • VOC Content 0.004%
  • Size 946 mL
  • Item Heavy Duty Cleaner
  • Recommended Dilution Ready to Use
  • Sub-Category General Purpose Cleaners
  • Net Weight 32 oz.
  • RTU Yield per Container Ready to Use
  • Flash Point Greater Than 200 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list