SPEED SPLINT DISPOSABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPEED SPLINT DISPOSABLE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEEM100
  • Mfr. Model # M100
  • UNSPSC # 42171606
  • CATALOGUE PAGE # 2202
  • Shipping Weight 0.26 lbs

Product Details

SpeedSplint(TM) Multi-purpose splint. For fast, easy to apply temporary immobilization. Made of high visibility yellow extruded plastic. X-rays can penetrate splint. One size fits all and can be trimmed with scissors to suit. Not affected by moisture.

Technical Specs

  • Item Geen SpeedSplint(TM)
  • For Use With NA
  • Colour NA
  • Blade End Style 10
  • Grade NA
  • Disposable NA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list