Skip Content
SPEED REDUCER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SPEED REDUCER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RP36
  • Mfr. Model # 4RP36
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Technical Specs

  • Item Speed Reducer
  • Finish Powdered Epoxy Paint
  • Nominal Output RPM 35
  • Number of Stages 1
  • Bearings Ball
  • Input RPM 1750
  • Duty Standard
  • Mounting Any Position Except Input Motor Shaft Up
  • Shaft Orientation Right Angle
  • Nominal Ratio 50:1
  • Rotation Forward/Reverse
  • Max. Input HP 1/2
  • Lubrication Kluber Food Grade
  • Worm Center Distance 2.37"
  • Dimension U 1-1/8"
  • Housing Material Cast Iron
  • Seal Type Double Lip
  • Gear Material Hardened and Ground Steel
  • Frame 56C
  • Reducer Model No. 83984
  • Bore Dia. 5/8"
  • Overhung Load 845 lb.
  • Standards AGMA
  • Gear Type Worm
  • Speed Reducer Type C-Face
  • Output Shaft Dia. 1-1/8"
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Output Torque @ 1/2 HP 368 in.-lb.
  • Single/Double Output/Universal Double Output
  • Solid/Hollow Output Shaft Solid
  • Pinion Material Hardened Steel
  • Output Torque @ 3/4 HP 582 in-lbs
  • Worm Gear Material Bronze
  • Max. Output Torque 582 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list