SPEED REDUCER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPEED REDUCER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN2Z936
  • Mfr. Model # 2Z936
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.3 lbs

Technical Specs

  • Nominal Output RPM 173
  • Number of Stages 1
  • Finish Powdered Epoxy Paint
  • Item Speed Reducer
  • Bearings Ball
  • Duty Standard
  • Nominal Ratio 10:1
  • Input RPM 1725
  • Rotation Forward/Reverse
  • Shaft Orientation Right Angle
  • Max. Input HP 3/4
  • Worm Center Distance 2.62"
  • Lubrication Kluber Food Grade
  • Dimension U 1.250"
  • Housing Material Cast Iron
  • Seal Type Double Lip
  • Standards AGMA
  • Frame 56C
  • Gear Material Hardened and Ground Steel
  • Reducer Model No. 84308
  • Bore Dia. 5/8"
  • Gear Type Worm
  • Speed Reducer Type C-Face
  • Output Shaft Dia. 1-1/4"
  • Output Torque @ 1 HP 226 in-lbs
  • Output Torque @ 1/2 HP 92 in.-lb.
  • Output Torque @ 1/3 HP 65 in.-lb.
  • Output Torque @ 3/4 HP 146 in-lbs
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Pinion Material Hardened Steel
  • Overhung Load 432 lb.
  • Solid/Hollow Output Shaft Solid
  • Worm Gear Material Bronze
  • Single/Double Output/Universal Double Output
  • Max. Output Torque 226.00 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list