Skip Content
SPEED REDUCER,RATIO 9:1,MAX HP30.1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPEED REDUCER,RATIO 9:1,MAX HP30.1

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0270-02132
  • Mfr. Model # 0270-02132
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 98.0 lbs

Technical Specs

  • Finish Acrylic
  • Item Shaft Mount Speed Reducer
  • Dimension U 1.250"
  • Dimension K 5.630"
  • Dimension V 2-3/16"
  • Dimension B 2.330"
  • Duty Standard
  • Housing Material Ductile Iron
  • Input RPM 1750
  • Standards AGMA
  • Dimension G 3.00"
  • Dimension H 26.94"/32.94"
  • Dimension L 1.59"
  • Dimension M 4.380"
  • Base 14A739 or 14A739
  • Number of Stages 2
  • Bearings Tapered Roller
  • Nominal Output RPM 200
  • Nominal Ratio 9:1
  • Mounting Any Position Except Shafts Vertical
  • Overall Length 9.25"
  • Rotation Reversible
  • Seal Type Double Lip
  • Gear Material 8620 Steel
  • Shaft Orientation Parallel
  • Lubrication Shipped Dry, Recommend 90W EP
  • Dimension A 9.250"
  • Dimension C 4.840"
  • Dimension D 4.170"
  • Dimension F 4.78"
  • Bore Dia. 2-3/16"
  • Reducer Model No. PT23203
  • Max. Input HP 30.1
  • Gear Type Helical
  • Speed Reducer Type Indirect Drive
  • Output Shaft Dia. 2-3/16"
  • Pinion Material Carburized and Ground Steel
  • Max. Output Torque 9118 in.-lb.
  • Solid/Hollow Output Shaft Hollow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list