Skip Content
SPEED REDUCER,RATIO 9:1,MAX HP 9.1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPEED REDUCER,RATIO 9:1,MAX HP 9.1

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0270-02112
  • Mfr. Model # 0270-02112
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs

Technical Specs

  • Dimension K 4.060"
  • Item Shaft Mount Speed Reducer
  • Finish Acrylic
  • Dimension V 1-7/16"
  • Dimension B 1.910"
  • Dimension U 1.060"
  • Duty Standard
  • Housing Material Ductile Iron
  • Standards AGMA
  • Input RPM 1750
  • Dimension H 23.81"/29.63"
  • Dimension L 1.30"
  • Dimension G 2.50"
  • Dimension M 3.250"
  • Nominal Output RPM 200
  • Base 14A736
  • Number of Stages 2
  • Bearings Tapered Roller
  • Overall Length 7.13"
  • Nominal Ratio 9:1
  • Mounting Any Position Except Shafts Vertical
  • Rotation Reversible
  • Seal Type Double Lip
  • Shaft Orientation Parallel
  • Lubrication Shipped Dry, Recommend 90W EP
  • Dimension D 3.180"
  • Dimension C 3.750"
  • Dimension A 7.130"
  • Gear Material 8620 Steel
  • Dimension F 3.71"
  • Bore Dia. 1-7/16"
  • Max. Input HP 9.1
  • Gear Type Helical
  • Speed Reducer Type Indirect Drive
  • Reducer Model No. PT21107
  • Output Shaft Dia. 1-7/16"
  • Pinion Material Carburized and Ground Steel
  • Solid/Hollow Output Shaft Hollow
  • Max. Output Torque 2753 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list