SPEED REDUCER,RATIO 9:1,MAX HP 11.6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPEED REDUCER,RATIO 9:1,MAX HP 11.6

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0270-02122
  • Mfr. Model # 0270-02122
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.0 lbs

Technical Specs

  • Finish Acrylic
  • Item Shaft Mount Speed Reducer
  • Dimension K 4.500"
  • Dimension U 1.250"
  • Dimension V 1-15/16"
  • Housing Material Ductile Iron
  • Duty Standard
  • Dimension B 2.140"
  • Input RPM 1750
  • Dimension G 3.00"
  • Standards AGMA
  • Dimension H 26.94"/32.94"
  • Dimension M 4.060"
  • Dimension L 1.40"
  • Nominal Output RPM 200
  • Number of Stages 2
  • Base 14A737
  • Bearings Tapered Roller
  • Mounting Any Position Except Shafts Vertical
  • Nominal Ratio 9:1
  • Overall Length 8.38"
  • Rotation Reversible
  • Shaft Orientation Parallel
  • Seal Type Double Lip
  • Gear Material 8620 Steel
  • Dimension D 3.750"
  • Lubrication Shipped Dry, Recommend 90W EP
  • Dimension C 4.090"
  • Dimension A 8.380"
  • Dimension F 4.32"
  • Reducer Model No. PT22115
  • Bore Dia. 1-15/16"
  • Speed Reducer Type Indirect Drive
  • Pinion Material Carburized and Ground Steel
  • Gear Type Helical
  • Max. Input HP 11.6
  • Output Shaft Dia. 1-15/16"
  • Solid/Hollow Output Shaft Hollow
  • Max. Output Torque 3494 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list