Skip Content
SPEED REDUCER,RATIO 25:1,MAX HP19.3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPEED REDUCER,RATIO 25:1,MAX HP19.3

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0270-02144
  • Mfr. Model # 0270-02144
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 139.0 lbs

Technical Specs

  • Finish Acrylic
  • Dimension U 1.440"
  • Dimension B 2.760"
  • Dimension K 6.130"
  • Item Shaft Mount Speed Reducer
  • Dimension V 2-7/16"
  • Duty Standard
  • Housing Material Ductile Iron
  • Input RPM 1750
  • Dimension G 4.00"
  • Dimension H 29.19"/35.14"
  • Standards AGMA
  • Dimension L 1.72"
  • Dimension M 4.810"
  • Nominal Output RPM 70
  • Bearings Tapered Roller
  • Number of Stages 2
  • Base 14A740 or 414A744
  • Nominal Ratio 25:1
  • Mounting Any Position Except Shafts Vertical
  • Rotation Reversible
  • Seal Type Double Lip
  • Overall Length 10.38"
  • Shaft Orientation Parallel
  • Gear Material 8620 Steel
  • Lubrication Shipped Dry, Recommend 90W EP
  • Dimension A 10.38"
  • Dimension F 5.53"
  • Dimension C 5.500"
  • Dimension D 4.790"
  • Reducer Model No. PT24207
  • Bore Dia. 2-7/16"
  • Max. Input HP 19.3
  • Output Shaft Dia. 2-7/16"
  • Gear Type Helical
  • Speed Reducer Type Indirect Drive
  • Pinion Material Carburized and Ground Steel
  • Solid/Hollow Output Shaft Hollow
  • Max. Output Torque 15,570 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list