Skip Content
SPEED REDUCER,RATIO 25:1,MAX HP 7.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPEED REDUCER,RATIO 25:1,MAX HP 7.5

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0270-02124
  • Mfr. Model # 0270-02124
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.0 lbs

Technical Specs

  • Finish Acrylic
  • Dimension V 1-15/16"
  • Dimension U 1.250"
  • Dimension K 4.500"
  • Item Shaft Mount Speed Reducer
  • Duty Standard
  • Dimension B 2.140"
  • Housing Material Ductile Iron
  • Input RPM 1750
  • Standards AGMA
  • Dimension H 26.94"/32.94"
  • Dimension G 3.00"
  • Dimension L 1.40"
  • Dimension M 4.060"
  • Nominal Output RPM 70
  • Number of Stages 2
  • Base 14A737
  • Nominal Ratio 25:1
  • Mounting Any Position Except Shafts Vertical
  • Rotation Reversible
  • Bearings Tapered Roller
  • Overall Length 8.38"
  • Shaft Orientation Parallel
  • Seal Type Double Lip
  • Gear Material 8620 Steel
  • Dimension A 8.380"
  • Lubrication Shipped Dry, Recommend 90W EP
  • Dimension C 4.090"
  • Dimension D 3.750"
  • Dimension F 4.32"
  • Bore Dia. 1-15/16"
  • Reducer Model No. PT22115
  • Max. Input HP 7.5
  • Pinion Material Carburized and Ground Steel
  • Output Shaft Dia. 1-15/16"
  • Speed Reducer Type Indirect Drive
  • Gear Type Helical
  • Solid/Hollow Output Shaft Hollow
  • Max. Output Torque 6067 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list