Skip Content
SPEED REDUCER,RATIO 15:1,MAX HP41.6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPEED REDUCER,RATIO 15:1,MAX HP41.6

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0270-02153
  • Mfr. Model # 0270-02153
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 207.0 lbs

Technical Specs

  • Item Shaft Mount Speed Reducer
  • Finish Acrylic
  • Dimension U 1.440"
  • Dimension V 2-15/16"
  • Dimension K 6.310"
  • Dimension B 3.040"
  • Duty Standard
  • Input RPM 1750
  • Housing Material Ductile Iron
  • Standards AGMA
  • Dimension H 29.19"/35.19"
  • Dimension G 4.00"
  • Dimension L 1.91"
  • Dimension M 5.630"
  • Nominal Output RPM 120
  • Base 14A741 or 14A742
  • Number of Stages 2
  • Bearings Tapered Roller
  • Mounting Any Position Except Shafts Vertical
  • Nominal Ratio 15:1
  • Overall Length 13.13"
  • Rotation Reversible
  • Shaft Orientation Parallel
  • Gear Material 8620 Steel
  • Seal Type Double Lip
  • Dimension A 13.13"
  • Lubrication Shipped Dry, Recommend 90W EP
  • Dimension C 6.560"
  • Dimension D 5.670"
  • Dimension F 6.43"
  • Bore Dia. 2-15/16"
  • Reducer Model No. PT25215
  • Gear Type Helical
  • Output Shaft Dia. 2-15/16"
  • Pinion Material Carburized and Ground Steel
  • Max. Input HP 41.6
  • Speed Reducer Type Indirect Drive
  • Max. Output Torque 20,955 in.-lb.
  • Solid/Hollow Output Shaft Hollow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list